https://www.bdiexpress.com/medias/INDLEGTUBTEE-172PLP-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMDV8aW1hZ2UvanBlZ3xhR0ZoTDJneE1DOHhNRFEzTkRBM01qazJOVEUxTUM5SlRrUk1SVWRVVlVKVVJVVmZNVGN5VUV4UVgwUkRYek13TUhnek1EQXVhbkJufDViMGYxNWFiYWE5NDI1OGY0OWRmNDU5OGU4ZGRmMWMyNjFjMzhhYTRlNDM5MjA0ZmIxYjUwYmEwYmU5YWUwMjQ
LEGRIS
LEGRIS
172PLP-4M-4G
LEGRIS LEGRIS
Description
172PLP-4M-4G BRANCH TEE ; 4MX1/4 MALE SWIVEL 10/PAK
Tube Tee; Branch; 4MM Tube Size; 1/4" Male BSPP Thread; 3/4" Hex Size; 38.1MM Length; 3.17MM Flow Diameter; Swivel; Nickel Plated Brass; 10 Per Pack
Part #
172PLP-4M-4G
BDI #
27365253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/172PLP-4M-4G/p/27365253
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.05
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Tee
Product Detail
Tube Tee
Product Specification
Branch; 4MM Tube Size; 1/4" Male BSPP Thread; 3/4" Hex Size; 38.1MM Length; 3.17MM Flow Diameter; Swivel; Nickel Plated Brass; 10 Per Pack
Long Description
Tube Tee; Branch; 4MM Tube Size; 1/4" Male BSPP Thread; 3/4" Hex Size; 38.1MM Length; 3.17MM Flow Diameter; Swivel; Nickel Plated Brass; 10 Per Pack