

NORD GEAR CORP.
NORD GEAR CORP.
18513213
NORD GEAR CORP. NORD GEAR CORP.
Description
18513213 CONDUIT PLUG ; M32X1.5 BRASS O-RING
Conduit Plug; M32 X 1.5 Thread Size; Brass Material; O-Ring
Part #
18513213
BDI #
27359505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/18513213/p/27359505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
7307.19.90.80
Noun
Plug
Keyword String
Conduit
Manufacturer URL
https://www.nord.com
Product Detail
Conduit Plug
Product Specification
M32 X 1.5 Thread Size; Brass Material; O-Ring
Long Description
Conduit Plug; M32 X 1.5 Thread Size; Brass Material; O-Ring