

EATON
EATON
2063-8-8-259
EATON EATON
Description
2063-8-8-259 MALE CONNECTOR
Adapter; 1/2"-14 Size; BSPP X Thread; 1.63" Length; Zinc Plated Carbon Steel Material
Part #
2063-8-8-259
BDI #
25096451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/2063-8-8-259/p/25096451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121701
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.85
Noun
Adapter
Manufacturer URL
https://www.eaton.com
Product Detail
Adapter
Product Specification
1/2"-14 Size; BSPP X Thread; 1.63" Length; Zinc Plated Carbon Steel Material
Long Description
Adapter; 1/2"-14 Size; BSPP X Thread; 1.63" Length; Zinc Plated Carbon Steel Material