GATES
GATES
20GS-20MBSPP
GATES GATES
Description
20GS-20MBSPP HOSE COUPLING ; NON-RETURNABLE MBSP PARALLEL
Pipe Adapter; Male British Standard Pipe Parallel; 1-1/4-11 Thread Size; 1-17/32 Female Thread ID; 1-21/32" Male Thread Od
Part #
20GS-20MBSPP
BDI #
1483963
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/20GS-20MBSPP/p/1483963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0.55
EAN
0072053510386
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Pipe
Weight / LBS
1.21
Product Detail
Pipe Adapter
Product Specification
Pipe Adapter; Male British Standard Pipe Parallel; 1-1/4-11 Thread Size; 1-17/32 Female Thread ID; 1-21/32" Male Thread Od
Long Description
Pipe Adapter; Male British Standard Pipe Parallel; 1-1/4-11 Thread Size; 1-17/32 Female Thread ID; 1-21/32" Male Thread Od