BRENNAN
BRENNAN
2404-12-12
BRENNAN BRENNAN
Description
2404-12-12 STRAIGHT TUBE ADAPTER ; 1-1/16IN-12 SAE37 X 3/4IN-14 NPTF
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Male Pipe; 2.06" Length; Steel Material
Part #
2404-12-12
BDI #
17202663
Details
6.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/2404-12-12/p/17202663
Your Price
$ 6.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Male Pipe; 2.06" Length; Steel Material
Long Description
Tube Adapter; Straight; 3/4" Tube Outer Diameter; 1-1/16"-12 TPI Male JIC X 3/4"-14 TPI Male Pipe; 2.06" Length; Steel Material