Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290.1046 https://www.bdiexpress.com/medias/INDSAQXXXXXX-18295908-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzF8aW1hZ2UvanBlZ3xhRGt6TDJnd1ppOHhNRFF5TlRrNU1qZ3pPVEU1T0M5SlRrUlRRVkZZV0ZoWVdGaGZNVGd5T1RVNU1EaGZNekF3ZURNd01DNXFjR2N8NGE0YWJjYmNiMGNiNTIyYmExZTM3ZDUwNTM4Zjc0MzE4NzYxMjhkNGY4ZDNkZWU1NTMxODcyMzI3ODY1ZjVkNw
21540194 Fittings And Adapters 

SIMALUBE SIMALUBE

290.1046

Description

290.1046 SCREW CONNECTION ; W/HOLE 60MM INCLUDING 2 LOCKING NUT

Pipe Connector; 1/4" Screwed Connection; 60MM Length; Includes 2 Nut

Part #

290.1046

BDI #
21540194

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Manufacturer URL
https://simatec-usa.com
Product Detail
Pipe Connector
Product Specification
1/4" Screwed Connection; 60MM Length; Includes 2 Nut
Long Description
Pipe Connector; 1/4" Screwed Connection; 60MM Length; Includes 2 Nut