Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

290.1060 https://www.bdiexpress.com/medias/INDSAQXXXXXX-18295910-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MDR8aW1hZ2UvanBlZ3xhRFpqTDJnM01pOHhNRFF5TlRrNU16WXlOVFl6TUM5SlRrUlRRVkZZV0ZoWVdGaGZNVGd5T1RVNU1UQmZNekF3ZURNd01DNXFjR2N8YmNjZWY0YTdmYTgyY2QyNTFmOGMwZmJmZWZhNjVhMTIyODg1OWJlYWIxY2U5YzM5MjNkZWZjZjVkYWEwMjU1NQ
21540195 Fittings And Adapters 

SIMALUBE SIMALUBE

290.1060

Description

290.1060 HOSE QUICK CONNECTOR ; R1/4IN NPT

Hose Connector; Quick Connection; 8MM Hose X 1/4" FNPT

Part #

290.1060

BDI #
21540195

Details

1065.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 1,065.00 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Hose
Manufacturer URL
https://simatec-usa.com
Product Detail
Hose Connector
Product Specification
Quick Connection; 8MM Hose X 1/4" FNPT
Long Description
Hose Connector; Quick Connection; 8MM Hose X 1/4" FNPT