Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

362PLP-8M-10M https://www.bdiexpress.com/medias/INDXXXXXXXXX-26960883-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzd8aW1hZ2UvanBlZ3xhR1kzTDJobU1TOHhNRE0zTXpRNE5qQTROREV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalk1TmpBNE9ETmZNekF3ZURNd01DNXFjR2N8YWZjNjY4YTAyZGExOWNiM2IzZDJkOGNiZTQ1ZmNmZWIxM2IwMDIwNGRhMTNkMWVmYjk5ZjIyNWM2NDJjMGYwNw
26960895 Fittings And Adapters 

LEGRIS LEGRIS

362PLP-8M-10M

Description

362PLP-8M-10M UNION Y CONNECTOR ; 5/16" EQUIV 10/PAK

Tube Y Union; 8MM Tube Outside Diameter X 10MM Tube Outside Diameter; Prestolok Push-to-Button; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature

Part #

362PLP-8M-10M

BDI #
26960895

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.015
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.30
Noun
Y Union
Keyword String
Tube
Manufacturer URL
Product Detail
Tube Y Union
Product Specification
8MM Tube Outside Diameter X 10MM Tube Outside Diameter; Prestolok Push-to-Button; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature
Long Description
Tube Y Union; 8MM Tube Outside Diameter X 10MM Tube Outside Diameter; Prestolok Push-to-Button; Glass Reinforced Nylon 6.6; Black; Nitrile Seal; Silicone Free; 290PSI Maximum Operating Pressure; -4 to 175 Degree F Operating Temperature