Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

38/940.011.A/25/38 ROBA-ES https://www.bdiexpress.com/medias/INDXXXXXXXXX-20079370-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk1NHxpbWFnZS9qcGVnfGFHSTJMMmhoWWk4eE1EYzNNRE01TURNeE9URXpOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQXdOemt6TnpCZk16QXdlRE13TUM1cWNHY3xjNmNlMGYyODMzZDY4OTcxYWJiODNjNDk2NmVmNTllZDVjM2JlMTM0ODU4ZmI5MDdmNzQyOWIxMzMzZDEzYjJm
20079809 Fittings And Adapters 

MAYR POWER TRANS. MAYR POWER TRANS.

38/940.011.A/25/38 ROBA-ES

Description

MAYR POWER TRANS. 38/940.011.A/25/38 ROBA-ES

Pipe Coupling; Double-Jointed; Short; 25MM Dia1 X 38MM Dia2; Size 38

Part #

38/940.011.A/25/38 ROBA-ES

BDI #
20079809

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
MAYR POWER TRANSMISSION PROD.
Minimum Buy Quantity
N/A
UNSPSC
40172600
Weight / Kilogram
1.4
Product Group - BDI
M02236
Noun
Coupling
Keyword String
Pipe
Product Detail
Pipe Coupling
Product Specification
Pipe Coupling; Double-Jointed; Short; 25MM Dia1 X 38MM Dia2; Size 38
Long Description
Pipe Coupling; Double-Jointed; Short; 25MM Dia1 X 38MM Dia2; Size 38