

SKF
SKF
404-164
SKF SKF
Description
404-164 ADAPTER ; 4MM TUBE M14-M8
Push To Connect Fitting; 4MM Tube Outside Diameter; M14X1.5 Connection; Steel Material
Part #
404-164
BDI #
23925340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/404-164/p/23925340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Push to Connect
Product Specification
4MM Tube Outside Diameter; M14X1.5 Connection; Steel Material
Long Description
Push To Connect Fitting; 4MM Tube Outside Diameter; M14X1.5 Connection; Steel Material