DODGE
DODGE
430020
DODGE DODGE
Description
430020 PIPE PLUG
Pipe Plug; 1/8" Size; Hex Head; Steel Material
Part #
430020
BDI #
279129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/430020/p/279129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.05
EAN
0782475238477
Product Group - BDI
M02284
Noun
Plug
Keyword String
Pipe
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.1
Product Detail
Pipe Plug
Product Specification
1/8" Size; Hex Head; Steel Material
Long Description
Pipe Plug; 1/8" Size; Hex Head; Steel Material