

EATON
EATON
4741-6B
EATON EATON
Description
EATON 4741-6B
Hose Fitting; 3/8" Inside Diameter; 11/16" Outside Diameter; 9/16"-18 Thread Size; Male Pipe SAE 37 Degree JIC; Brass Material
Part #
4741-6B
BDI #
25196894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/4741-6B/p/25196894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.80
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://www.eaton.com
Weight / LBS
0.13095
Product Detail
Hose Fitting
Product Specification
3/8" Inside Diameter; 11/16" Outside Diameter; 9/16"-18 Thread Size; Male Pipe SAE 37 Degree JIC; Brass Material
Long Description
Hose Fitting; 3/8" Inside Diameter; 11/16" Outside Diameter; 9/16"-18 Thread Size; Male Pipe SAE 37 Degree JIC; Brass Material