GATES
GATES
4G-10FDLORX45
GATES GATES
Description
4G-10FDLORX45 HOSE COUPLING ; MEGACRIMP FEMALE DIN 24 CONE SWIVEL
Tube Elbow; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-45 Deg Bent Tube
Part #
4G-10FDLORX45
BDI #
1485850
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/4G-10FDLORX45/p/1485850
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.08
EAN
0072053531152
Product Group - BDI
F02192
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.1672
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-45 Deg Bent Tube
Long Description
Tube Elbow; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-45 Deg Bent Tube