GATES
GATES
4G-10MDL
GATES GATES
Description
4G-10MDL HOSE COUPLING ; MEGACRIMP MALE DIN 24
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread Od
Part #
4G-10MDL
BDI #
1483974
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/4G-10MDL/p/1483974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.06
EAN
0072053206043
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.13
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread Od
Long Description
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M16X1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread Od