GATES
GATES
4G-4MBSPT
GATES GATES
Description
4G-4MBSPT COUPLING ; POR 1/4" HOSE ID R1/4"-19 BSP THREAD
Pipe Adapter; Male British Standard Pipe Tapered-Japanese Tapered Thread; 1/4-19 Thread Size; 15/32 Female Thread ID; 17/32" Male Thread Od
Part #
4G-4MBSPT
BDI #
1483952
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/4G-4MBSPT/p/1483952
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0.05
EAN
0072053205978
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Pipe
Weight / LBS
0.12
Product Detail
Pipe Adapter
Product Specification
Pipe Adapter; Male British Standard Pipe Tapered-Japanese Tapered Thread; 1/4-19 Thread Size; 15/32 Female Thread ID; 17/32" Male Thread Od
Long Description
Pipe Adapter; Male British Standard Pipe Tapered-Japanese Tapered Thread; 1/4-19 Thread Size; 15/32 Female Thread ID; 17/32" Male Thread Od