GATES
GATES
4G-8FDLORX
GATES GATES
Description
4G-8FDLORX HYDRAULIC QUICK COUPLING ; 1/4" HOSE ID M14 X 1.5 THREAD
Pipe Connector; M14 X 1.5 Thread Size; 0.492 Female Thread ID X 0.551" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Part #
4G-8FDLORX
BDI #
1480800
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/4G-8FDLORX/p/1480800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.07
EAN
0072053401400
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.1
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M14 X 1.5 Thread Size; 0.492 Female Thread ID X 0.551" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight
Long Description
Pipe Connector; M14 X 1.5 Thread Size; 0.492 Female Thread ID X 0.551" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-Straight