BRENNAN
BRENNAN
5406-16-12
BRENNAN BRENNAN
Description
5406-16-12 PIPE REDUCER BUSHING ; 1IN-11-1/2 X 3/4IN-14 NPTF 1.36" LG
Tube Reducer Bushing; 1"-11-1/2 TPI Male NPFT; 3/4"-14 TPI Female NPFT; 1.36" Length; Steel Material
Part #
5406-16-12
BDI #
17205216
Details
8.03
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/5406-16-12/p/17205216
Your Price
$ 8.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172300
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Bushing
Keyword String
Tube Reducer
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Reducer Bushing
Product Specification
1"-11-1/2 TPI Male NPFT; 3/4"-14 TPI Female NPFT; 1.36" Length; Steel Material
Long Description
Tube Reducer Bushing; 1"-11-1/2 TPI Male NPFT; 3/4"-14 TPI Female NPFT; 1.36" Length; Steel Material