

DIXON VALVE
DIXON VALVE
600-D-AL
DIXON VALVE DIXON VALVE
Description
600-D-AL CAM AND GROOVE COUPLER ; 6" D-CF ALUMINUM
Hose Fitting; Boss-Lock Type D Coupler; 6"; Female Coupler X Female NPT; 4 11/32" Overall Length; 2 5/8" Coupler Length; 10 3/32" Distance Across Closed Cam Arms; 16 1/4" Distance Across Open Cam Arms; 7 25/32" Hose Shank Outside Diameter; Aluminum; 75 Max PSI
Part #
600-D-AL
BDI #
17284255
Details
389.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/600-D-AL/p/17284255
Your Price
$ 389.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
1.894
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Product Detail
Hose Fitting
Product Specification
Boss-Lock Type D Coupler; 6"; Female Coupler X Female NPT; 4 11/32" Overall Length; 2 5/8" Coupler Length; 10 3/32" Distance Across Closed Cam Arms; 16 1/4" Distance Across Open Cam Arms; 7 25/32" Hose Shank Outside Diameter; Aluminum; 75 Max PSI
Long Description
Hose Fitting; Boss-Lock Type D Coupler; 6"; Female Coupler X Female NPT; 4 11/32" Overall Length; 2 5/8" Coupler Length; 10 3/32" Distance Across Closed Cam Arms; 16 1/4" Distance Across Open Cam Arms; 7 25/32" Hose Shank Outside Diameter; Aluminum; 75 Max PSI