BRENNAN
BRENNAN
6400-16-20-O
BRENNAN BRENNAN
Description
6400-16-20-O STRGHT TUBE ADAPTER ; 1" TUBE OD 1-5/16IN-12 X 1-5/8IN-12 SAE
Tube Adapter; Straight; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1"-5/8"-12 TPI Male O-Ring Boss; 2.12" Length; Steel Material
Part #
6400-16-20-O
BDI #
17205988
Details
16.25
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/6400-16-20-O/p/17205988
Your Price
$ 16.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1"-5/8"-12 TPI Male O-Ring Boss; 2.12" Length; Steel Material
Long Description
Tube Adapter; Straight; 1" Tube Outer Diameter; 1-5/16"-12 TPI Male JIC X 1"-5/8"-12 TPI Male O-Ring Boss; 2.12" Length; Steel Material