Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

67PLP-8M-10M https://www.bdiexpress.com/medias/INDLEGXXXXXX-27365288-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MTl8aW1hZ2UvanBlZ3xhR0V6TDJoa1lTOHhNRFEzTkRBM05UY3hOelkyTWk5SlRrUk1SVWRZV0ZoWVdGaGZNamN6TmpVeU9EaGZSRU5mTXpBd2VETXdNQzVxY0djfDg4OWQyNThhNWZlYzg4OWQ4MzU4OTI2YzcwNTM4YTJmOGU0MzkxODM0NGI3NWQ0ZDcxMjU5ZGVmMTY2YzIxODY
27365288 Fittings And Adapters 

LEGRIS LEGRIS

67PLP-8M-10M

Description

67PLP-8M-10M PLUG-IN REDUCER ; 8MX10M PUSH-TO-CONNECT 10/PAK

Tube Reducer; 8MM X 10MM Tube Size; 47MM Overall Length; Nickel Plated Brass; 10 Per Pack

Part #

67PLP-8M-10M

BDI #
27365288

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40183112
Weight / Kilogram
0.025
Product Group - BDI
F02172
Harmonized Tariff Code
7307.99.50.60
Noun
Reducer
Keyword String
Tube
Manufacturer URL
Product Detail
Tube Reducer
Product Specification
8MM X 10MM Tube Size; 47MM Overall Length; Nickel Plated Brass; 10 Per Pack
Long Description
Tube Reducer; 8MM X 10MM Tube Size; 47MM Overall Length; Nickel Plated Brass; 10 Per Pack