

WURTH
WURTH
699100113
WURTH WURTH
Description
WURTH 699100113
Quick Coupling; 13MM Hose Barb X 19MM Hose Outside Diameter; 68MM Length; 23MM Outside Diameter; 2100LPM Flow Capacity; Steel
Part #
699100113
BDI #
25097314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/699100113/p/25097314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27121701
Weight / Kilogram
0.01
Product Group - BDI
F02172
Harmonized Tariff Code
3917.40.00.90
Noun
Coupling
Keyword String
Quick
Manufacturer URL
https://www.wuerth.com
Product Detail
Quick Coupling
Product Specification
13MM Hose Barb X 19MM Hose Outside Diameter; 68MM Length; 23MM Outside Diameter; 2100LPM Flow Capacity; Steel
Long Description
Quick Coupling; 13MM Hose Barb X 19MM Hose Outside Diameter; 68MM Length; 23MM Outside Diameter; 2100LPM Flow Capacity; Steel