GATES
GATES
6G-14FDHORX45
GATES GATES
Description
6G-14FDHORX45 HYD HOSE FITTING
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube
Part #
6G-14FDHORX45
BDI #
1479105
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-14FDHORX45/p/1479105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.14
EAN
0770075613992
Product Group - BDI
F02192
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.2992
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube
Long Description
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-45 Deg Bent Tube