GATES
GATES
6G-6FBSPORX45
GATES GATES
Description
6G-6FBSPORX45 COUPLING ; 3/8" HOSE ID G3/8"-19 BSP THREAD
Tube Elbow; 3/8-19 Thread Size; 19/32 Female Thread ID; 21/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-45 Deg Bent Tube
Part #
6G-6FBSPORX45
BDI #
1484039
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-6FBSPORX45/p/1484039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.1
EAN
0072053438208
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.22
Product Detail
Tube Elbow
Product Specification
Tube Elbow; 3/8-19 Thread Size; 19/32 Female Thread ID; 21/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-45 Deg Bent Tube
Long Description
Tube Elbow; 3/8-19 Thread Size; 19/32 Female Thread ID; 21/32" Male Thread OD; Female British Standard Parallel Pipe O-Ring Swivel-45 Deg Bent Tube