GATES
GATES
6G-8MBSPP
GATES GATES
Description
G25810-0608 MALE PARALLEL PIPE ADAPTER ; POR NON RETURNABLE
Pipe Adapter; Male British Standard Parallel Pipe; 1/2-14 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od
Part #
6G-8MBSPP
BDI #
1481268
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-8MBSPP/p/1481268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0.07
EAN
0770075809470
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Pipe
Weight / LBS
0.25
Product Detail
Pipe Adapter
Product Specification
Pipe Adapter; Male British Standard Parallel Pipe; 1/2-14 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od
Long Description
Pipe Adapter; Male British Standard Parallel Pipe; 1/2-14 Thread Size; 3/4" Female Thread ID; 13/16" Male Thread Od