

GATES
GATES
8G-8MP-TCX
GATES GATES
Description
8G-8MP-TCX HOSE COUPLING
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 0.875" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Xtreme Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; Inverted Nose Seat; No.8 MP End Connection Type; 1/2"-14 End Connection Size; 1.398" Cutoff Size; 2.874" Length
Part #
8G-8MP-TCX
BDI #
20534102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/8G-8MP-TCX/p/20534102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.15
EAN
0770075639176
Product Group - BDI
F02172
Harmonized Tariff Code
7508.90.50.00
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25100-0808T
Manufacturer Internal Number
732150845
Weight / LBS
0.3344
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 0.875" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Xtreme Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; Inverted Nose Seat; No.8 MP End Connection Type; 1/2"-14 End Connection Size; 1.398" Cutoff Size; 2.874" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.5" Hose Inside Diameter; 0.875" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Xtreme Plated; Thread Interference/Mated Angle Seal Type; 30 Deg Mating Angle; 60 Deg Thread Angle; Inverted Nose Seat; No.8 MP End Connection Type; 1/2"-14 End Connection Size; 1.398" Cutoff Size; 2.874" Length