Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BC-54065-40-51 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131073-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTV8aW1hZ2UvanBlZ3xhR1UzTDJobU1DOHhNREUwTVRjd01qYzRNekF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFd056TmZNekF3V0RNd01DNXFjR2N8Yzk0ZWIwNjEyMGQyNTc4ZmJjNWViMWY4M2ZjODMzZGY0YjY1OWY0MDliZDQ2NWYzM2I1YThjZDNjZTFmM2IzNg
25131073 Fittings And Adapters 

DEUBLIN DEUBLIN

BC-54065-40-51

Description

BC-54065-40-51 ROTARY UNION ; 2-1/2 C LH

Rotary Union; 2-1/2"-8 NPT Left Hand Rotor Connection; 2-1/2"-8 NPT Housing Connection; 8.3Bar Steam Pressure; 178 Degree C Steam Temperature; 171MM Outside Diameter; 330MM Length; Iron Housing; Bronze Sleeve and End Cap

Part #

BC-54065-40-51

BDI #
25131073

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DEUBLIN
Minimum Buy Quantity
N/A
UNSPSC
27121704
Weight / Kilogram
19.28
Product Group - BDI
F02172
Harmonized Tariff Code
7307.19.90.30
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.deublin.com
Product Detail
Rotary Union
Product Specification
2-1/2"-8 NPT Left Hand Rotor Connection; 2-1/2"-8 NPT Housing Connection; 8.3Bar Steam Pressure; 178 Degree C Steam Temperature; 171MM Outside Diameter; 330MM Length; Iron Housing; Bronze Sleeve and End Cap
Long Description
Rotary Union; 2-1/2"-8 NPT Left Hand Rotor Connection; 2-1/2"-8 NPT Housing Connection; 8.3Bar Steam Pressure; 178 Degree C Steam Temperature; 171MM Outside Diameter; 330MM Length; Iron Housing; Bronze Sleeve and End Cap