Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DCP7 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-DCP1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3OXxpbWFnZS9qcGVnfGFEZzNMMmd3WlM4eE1EazNNelEyTWpJNU9EWTFOQzlOUmxKRVZrTllXRmhZV0ZoZlJFTlFNVjh6TURCNE16QXdMbXB3Wnd8ZWNlZjY4ZjM1MzM5OTE0ZGE5YTA1NzY3ODdmMGFlMmEzMDEyMzBhMTc4ZTIyZjNkNjBiNDQwMTM4YzJlYWNhZA
21488103 Fittings And Adapters 

DIXON VALVE DIXON VALVE

DCP7

Description

DCP7 MALE PLUG ; 3/8"X1/4" MNPT 300PSI 70CFM STL

Air Hose Fitting; Steel Body Material; 3/8" Body Size; Male/Male Connection Type; 70CFM at 100PSI Flow at Pressure; 1.88" Nominal Height; 3/8" Male Quick; 1/4" NPT Male Thread; Inch Measuring System; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 10/Pack Quantity; 1/4" Nominal Thread Size

Part #

DCP7

BDI #
21488103

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.041
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Air Hose
Manufacturer Item Number
238-DCP7
Weight / LBS
0.09
Product Detail
Air Hose Fitting
Product Specification
Steel Body Material; 3/8" Body Size; Male/Male Connection Type; 70CFM at 100PSI Flow at Pressure; 1.88" Nominal Height; 3/8" Male Quick; 1/4" NPT Male Thread; Inch Measuring System; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 10/Pack Quantity; 1/4" Nominal Thread Size
Long Description
Air Hose Fitting; Steel Body Material; 3/8" Body Size; Male/Male Connection Type; 70CFM at 100PSI Flow at Pressure; 1.88" Nominal Height; 3/8" Male Quick; 1/4" NPT Male Thread; Inch Measuring System; 300PSI Maximum Operating Pressure; 250 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 10/Pack Quantity; 1/4" Nominal Thread Size