Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G20357-2024 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1408252-300x300.jpg?context=bWFzdGVyfHJvb3R8MzgwM3xpbWFnZS9qcGVnfGFHWTJMMmcxT1M4eE1EYzJOemd6TmprM01UQXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXdPREkxTWw4ek1EQjRNekF3TG1wd1p3fDA0OGNmMzg5ODA2YjdiZjNkYzA5ZWRiYjdlYTVhYWU3NDg0YjI5ZWQyNzUyNWU4M2MyMzBkZDg0YjkyM2EyODY
1408252 Fittings And Adapters 

GATES GATES

G20357-2024

Description

20GS-24FLH45M HOSE COUPLING ; CODE 62 O-RING FLANGE

Tube Elbow; Globalspiral Hydraulic Coupling; Bent Tube; Series-G20; 1-1/4" X 1-1/2" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 45 Deg; 6.93" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic

Part #

G20357-2024

BDI #
1408252

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
1.16
EAN
0072053437805
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Globalspiral Hydraulic Coupling; Bent Tube; Series-G20; 1-1/4" X 1-1/2" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 45 Deg; 6.93" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Tube Elbow; Globalspiral Hydraulic Coupling; Bent Tube; Series-G20; 1-1/4" X 1-1/2" Nominal; Hose Barb X Code 62 O-Ring Flange Heavy; 45 Deg; 6.93" LG; 6000 PSI; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic