GATES
GATES
G20650-0815
GATES GATES
Description
8GS-15FDLORX45 O-RING FITTING ; NON-RETURNABLE FEMALE DIN 24 CONE SWIVEL
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-45 Deg Bent Tube
Part #
G20650-0815
BDI #
1408820
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/G20650-0815/p/1408820
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.12
EAN
0770075411130
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.3
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-45 Deg Bent Tube
Long Description
Tube Elbow; M22 X 1.5 Thread Size X 0.807 Female Thread ID X 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-45 Deg Bent Tube