GATES
GATES
G20715-1020
GATES GATES
Description
10GS-20MDH HOSE COUPLING ; MALE DIN 24 CONE
Hose Adapter; M30 X 2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Part #
G20715-1020
BDI #
1408028
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/G20715-1020/p/1408028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.16
EAN
0770075404163
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.36
Product Detail
Hose Adapter
Product Specification
Hose Adapter; M30 X 2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Long Description
Hose Adapter; M30 X 2.0 Thread Size; 1.102 Female Thread ID; 1.181" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series