

GATES
GATES
G25180-1210
GATES GATES
Description
G25180-1210 HYDRAULIC HOSE COUPLING ; POR 12G-10FJX90M FJIC 37 FLARE SWIVEL
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.10 FJX End Connection Type; 7/8"-14 End Connection Size; 1.063" Nut Size; 2.484" Cutoff Size; 4.492" Length1.85" Drop Size
Part #
G25180-1210
BDI #
1092552
Details
120.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/G25180-1210/p/1092552
Your Price
$ 120.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.33
EAN
0072053441451
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25180-1210
Manufacturer Internal Number
710347435
Weight / LBS
0.73
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.10 FJX End Connection Type; 7/8"-14 End Connection Size; 1.063" Nut Size; 2.484" Cutoff Size; 4.492" Length1.85" Drop Size
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; JIC 37 Deg Flare Fitting Type; Bent Tube Configuration; 90 Deg Angle; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.10 FJX End Connection Type; 7/8"-14 End Connection Size; 1.063" Nut Size; 2.484" Cutoff Size; 4.492" Length1.85" Drop Size