GATES
GATES
G25810-2020
GATES GATES
Description
20G-20MBSPP HOSE COUPLING
Pipe Adapter; Male British Standard Parallel Pipe; 1-1/4-11 Thread Size; 1-17/32 Female Thread ID; 1-21/32" Male Thread Od
Part #
G25810-2020
BDI #
1099669
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/G25810-2020/p/1099669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40171700
Weight / Kilogram
0.78
EAN
0770075329091
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Pipe
Weight / LBS
1.68
Product Detail
Pipe Adapter
Product Specification
Pipe Adapter; Male British Standard Parallel Pipe; 1-1/4-11 Thread Size; 1-17/32 Female Thread ID; 1-21/32" Male Thread Od
Long Description
Pipe Adapter; Male British Standard Parallel Pipe; 1-1/4-11 Thread Size; 1-17/32 Female Thread ID; 1-21/32" Male Thread Od