https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944835-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcyOHxpbWFnZS9qcGVnfGFEUmtMMmc1Wmk4eE1UQTVOVGczTXpJeU5EY3pOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFE0TXpWZk16QXdlRE13TUM1cWNHY3xhOGYyMWE0NDZmZGMzYTY3ODg1MTYxOGE5MGQ5NzVmYjA0NTQ5NTM1YzkwZmZmMzUxY2U3YjUzOTM3MGU4ZjZh
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17944835-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcyOHxpbWFnZS9qcGVnfGFEUmtMMmc1Wmk4eE1UQTVOVGczTXpJeU5EY3pOQzlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFE0TXpWZk16QXdlRE13TUM1cWNHY3xhOGYyMWE0NDZmZGMzYTY3ODg1MTYxOGE5MGQ5NzVmYjA0NTQ5NTM1YzkwZmZmMzUxY2U3YjUzOTM3MGU4ZjZh
17944835
Fittings And Adapters
SMC
SMC
KQ2F12-03N
SMC SMC
Description
KQ2F12-03N FEMALE CONNECTOR
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 3/8 Inch FBSPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2F12-03N
BDI #
17944835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/KQ2F12-03N/p/17944835
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.024
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0608
Product Detail
Tube Connector
Product Specification
12MM Tube OD; Rc3/8" Female Port; Brass and Polybutylene Terephthalate; Electroless Nickel Plated; 1MPa Operating Pressure; Light Grey Release Button; 32.3MM Overall Length; 19MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 12MM Tube X 3/8 Inch FBSPT; Brass; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

