https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945004-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5NnxpbWFnZS9qcGVnfGFEUTRMMmhpWXk4eE1UQTVOVGt6TXpBMU9URXdNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV3TURSZk16QXdlRE13TUM1cWNHY3w0NGQzOTcwNGMyYmM4YmQ4MjZiNDk2NDFiYWViZTJlMjVhNmNkYzM5MDAwOThiYWM5MWRmY2U0NGVkNWNkMDhm
https://www.bdiexpress.com/medias/INDSMCPUSHFT-17945004-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk5NnxpbWFnZS9qcGVnfGFEUTRMMmhpWXk4eE1UQTVOVGt6TXpBMU9URXdNaTlKVGtSVFRVTlFWVk5JUmxSZk1UYzVORFV3TURSZk16QXdlRE13TUM1cWNHY3w0NGQzOTcwNGMyYmM4YmQ4MjZiNDk2NDFiYWViZTJlMjVhNmNkYzM5MDAwOThiYWM5MWRmY2U0NGVkNWNkMDhm
SMC
SMC
KQ2H07-34NS
SMC SMC
Description
KQ2H07-34NS
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/4 Inch Tube X 1/8 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2H07-34NS
BDI #
17945004
Details
605.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H07-34NS/p/17945004
Your Price
RSD 605.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.065
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.0143
Product Detail
Tube Connector
Product Specification
Tube Connector; Push to Connect Male Connector; 1/4" Tubing; 1/8" NPT Tubing; Electroless Nickel Plated Brass Material; With Thread Sealant
Long Description
Push To Connect Fitting; Straight | Connector; Tube To Pipe Fitting Type; 1/4 Inch Tube X 1/8 Inch MNPT; Brass | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

