SMC
SMC
KQ2L10-G02A
SMC SMC
Description
KQ2L10-G02A
Tube Connector; 10MM Tube OD; G1/4 Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water
Part #
KQ2L10-G02A
BDI #
21557508
Details
705.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L10-G02A/p/21557508
Your Price
RSD 705.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
10MM Tube OD; G1/4 Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water
Long Description
Tube Connector; 10MM Tube OD; G1/4 Thread; 90 Deg Angle; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water