

SMC
SMC
KQ2T10-G03A
SMC SMC
Description
KQ2T10-G03A
Tube Connector; 10MM X 10MM Tube OD; G3/8 Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water
Part #
KQ2T10-G03A
BDI #
21557153
Details
1310.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2T10-G03A/p/21557153
Your Price
RSD 1,310.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
10MM X 10MM Tube OD; G3/8 Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water
Long Description
Tube Connector; 10MM X 10MM Tube OD; G3/8 Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water