17947493
Fittings And Adapters
SMC
SMC
KQ2U08-00
SMC SMC
Description
NOT AVAILABLE IN CANADA
Tube Union; Y Branch; 8MM Tube Outside Diameter; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; Light Grey Release Button; 33.2MM Overall Length; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Part #
KQ2U08-00
BDI #
17947493
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2U08-00/p/17947493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183103
Weight / Kilogram
0.014
Product Group - BDI
F02172
Noun
Union
Keyword String
Tube
Product Detail
Tube Union
Product Specification
Y Branch; 8MM Tube Outside Diameter; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; Light Grey Release Button; 33.2MM Overall Length; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Union; Y Branch; 8MM Tube Outside Diameter; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; Light Grey Release Button; 33.2MM Overall Length; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature