SMC
SMC
KQ2U08-U01A
SMC SMC
Description
KQ2U08-U01A ; FITTING BRANCH Y
Tube Connector; Y Branch; 8MM Tube OD; 1/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100kPa to 1MPa Operating Pressure; With Gasket Seal; White Body; Light Grey Release Button; 41.6MM Overall Length; 14MM Hex; Air/Water Fluid
Part #
KQ2U08-U01A
BDI #
17947437
Details
13.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2U08-U01A/p/17947437
Your Price
$ 13.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.018
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Y Branch; 8MM Tube OD; 1/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100kPa to 1MPa Operating Pressure; With Gasket Seal; White Body; Light Grey Release Button; 41.6MM Overall Length; 14MM Hex; Air/Water Fluid
Long Description
Tube Connector; Y Branch; 8MM Tube OD; 1/8" Universal Male Thread Port; Brass and Polybutylene Terephthalate; -100kPa to 1MPa Operating Pressure; With Gasket Seal; White Body; Light Grey Release Button; 41.6MM Overall Length; 14MM Hex; Air/Water Fluid