SMC
SMC
KQG2L10-00
SMC SMC
Description
KQG2L10-00 ; FITTING UNION ELBOW
Tube Elbow; Union; 90 Degree; 10MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
Part #
KQG2L10-00
BDI #
17949639
Details
107.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2L10-00/p/17949639
Your Price
$ 107.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.039
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Union; 90 Degree; 10MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free
Long Description
Tube Elbow; Union; 90 Degree; 10MM Tube Outside Diameter; 316 Stainless Steel; -100KPa to 1MPa Operating Pressure; 316 Stainless Steel Release Button; Air/Water/Steam; Grease Free