SMC
SMC
KSL06-02S
SMC SMC
Description
KSL06-02S
Tube Connector; 6MM Tube OD; 1/4" MNPT; 1MPa Operating Pressure; Polybutylene Terephthalate and Nickel Plated Brass; White Body; Orange Release Button; Rotary One-Touch Fitting; Air/Water Fluid; With Thread Seal
Part #
KSL06-02S
BDI #
17951360
Details
1780.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/KSL06-02S/p/17951360
Your Price
RSD 1,780.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.025
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
6MM Tube OD; 1/4" MNPT; 1MPa Operating Pressure; Polybutylene Terephthalate and Nickel Plated Brass; White Body; Orange Release Button; Rotary One-Touch Fitting; Air/Water Fluid; With Thread Seal
Long Description
Tube Connector; 6MM Tube OD; 1/4" MNPT; 1MPa Operating Pressure; Polybutylene Terephthalate and Nickel Plated Brass; White Body; Orange Release Button; Rotary One-Touch Fitting; Air/Water Fluid; With Thread Seal


