25152038
Fittings And Adapters
COLUMBUS MCKINNON
COLUMBUS MCKINNON
R1017I2NPT
COLUMBUS MCKINNON COLUMBUS MCKINNON
Description
R1017I2NPT ROTARY UNION ; 3/8" PIPE 1102 SERIES STAINLESS
Rotary Union; 3/8" NPT Thread; Axial Flow; Stainless Steel Housing; Slow Rotation; Swivel; 435PSI Maximum Operating Pressure; 90RPM Maximum Speed; 200 Degree C Maximum Temperature
Part #
R1017I2NPT
BDI #
25152038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/R1017I2NPT/p/25152038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40174907
Weight / Kilogram
0
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.90
Noun
Union
Keyword String
Rotary
Manufacturer URL
https://www.columbusmckinnon.com
Product Detail
Rotary Union
Product Specification
3/8" NPT Thread; Axial Flow; Stainless Steel Housing; Slow Rotation; Swivel; 435PSI Maximum Operating Pressure; 90RPM Maximum Speed; 200 Degree C Maximum Temperature
Long Description
Rotary Union; 3/8" NPT Thread; Axial Flow; Stainless Steel Housing; Slow Rotation; Swivel; 435PSI Maximum Operating Pressure; 90RPM Maximum Speed; 200 Degree C Maximum Temperature