Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SP5404-4 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SP5404-4-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1M3xpbWFnZS9qcGVnfGFEUXdMMmcxWlM4eE1EazNNemcyTmpRMU9URTJOaTlOUmxKRVZrTllXRmhZV0ZoZlUxQTFOREEwWHpSZk16QXdlRE13TUM1cWNHY3w3ZTAzMTEwNTg5N2UwNjY4MTZlODcwYTNmZmE5N2ViODMwZjU3NWY5YWQ1MWRjYzA3MjQ0ZTJiZGE0YjMxMzM4
27339653 Fittings And Adapters 

DIXON VALVE DIXON VALVE

SP5404-4

Description

SP5404-4 COUPLING, LIVE SWIVL 1/4"-18 MNPTF X FNPTF (SMARTCATALOG)

Hose Fitting; Rubber Seal; 1/4"-18 NPTF; 2.45" Length; 1/4"-18 MNPTF; 5000 PSI Operating Pressure; 250 Deg F Maximum Temperature; Zinc Plated Carbon Steel Material; FKM Seal; Straight; Single Plane Live Swivel; -15 To 250 Deg F Temperature Range

Part #

SP5404-4

BDI #
27339653

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE
Minimum Buy Quantity
1
UNSPSC
40141700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Hose
Manufacturer URL
https://dixonvalve.com
Product Detail
Hose Fitting
Product Specification
Rubber Seal; 1/4"-18 NPTF; 2.45" Length; 1/4"-18 MNPTF; 5000 PSI Operating Pressure; 250 Deg F Maximum Temperature; Zinc Plated Carbon Steel Material; FKM Seal; Straight; Single Plane Live Swivel; -15 To 250 Deg F Temperature Range
Long Description
Hose Fitting; Rubber Seal; 1/4"-18 NPTF; 2.45" Length; 1/4"-18 MNPTF; 5000 PSI Operating Pressure; 250 Deg F Maximum Temperature; Zinc Plated Carbon Steel Material; FKM Seal; Straight; Single Plane Live Swivel; -15 To 250 Deg F Temperature Range