DIXON VALVE
DIXON VALVE
ST25
DIXON VALVE DIXON VALVE
Description
ST25 COMBINATION NIPPLE ; 2" MALE NPT W/KNURLED WRENCH GRIP
Fitting; Steel Body Material; Male/Male Connection Type; 4.688" Nominal Height; 2" Male Barb/Hose; 2" NPT Male Thread; 25/Pack Quantity; Adapter Type
Part #
ST25
BDI #
17286589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/ST25/p/17286589
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.408
Product Group - BDI
F02172
Noun
Fitting
Manufacturer Item Number
238-ST25
Weight / LBS
0.88
Product Detail
Fitting
Product Specification
Steel Body Material; Male/Male Connection Type; 4.688" Nominal Height; 2" Male Barb/Hose; 2" NPT Male Thread; 25/Pack Quantity; Adapter Type
Long Description
Fitting; Steel Body Material; Male/Male Connection Type; 4.688" Nominal Height; 2" Male Barb/Hose; 2" NPT Male Thread; 25/Pack Quantity; Adapter Type