DIXON VALVE
DIXON VALVE
STC25
DIXON VALVE DIXON VALVE
Description
STC25 COMBINATION NIPPLE ; 2" MALE NPT W/KNURLED WRENCH GRIP
Nipple Fitting; Plated Steel Material; 2" Size
Part #
STC25
BDI #
17286657
Details
18.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Fittings-And-Adapters/STC25/p/17286657
Your Price
$ 18.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.395
Product Group - BDI
F02172
Noun
Fitting
Keyword String
Nipple
Manufacturer URL
https://dixonvalve.com
Product Detail
Nipple Fitting
Product Specification
Plated Steel Material; 2" Size
Long Description
Nipple Fitting; Plated Steel Material; 2" Size