Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HMVC134EM https://www.bdiexpress.com/medias/INDNSKXXXXXX-27596197-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NDZ8aW1hZ2UvanBlZ3xhRGhoTDJobU1pOHhNRFU0TURJNE9ETTNNamMyTmk5SlRrUk9VMHRZV0ZoWVdGaGZNamMxT1RZeE9UZGZNekF3ZURNd01DNXFjR2N8ZDk1Zjc5YjNlZTY5ZjBiZDg3YmVlZDg0MDJiYzZiYTU4MDFiMDM5OGY4N2Y3ZWQ0NGE1MWE2YzYyZWE2YjJmZA
27596197 Fluid Power 

NSK NSK

HMVC134EM

Description

HMVC134EM HYDRAULIC NUT ; NOMINAL THREAD 26.379"X4F MM

THREADS PER INCH 4 PISTON ID 672 MM PISTON FLANGE OD 796 MM OUTER DIAMETER 826 MM THICKNESS 75 MM MAXIMUM AXIAL DISPLACEMENT 24 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 123.03 KG

Part #

HMVC134EM

BDI #
27596197

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31161700
Weight / Kilogram
0
EAN
0192661142028
Product Group - BDI
F02234
Long Description
THREADS PER INCH 4 PISTON ID 672 MM PISTON FLANGE OD 796 MM OUTER DIAMETER 826 MM THICKNESS 75 MM MAXIMUM AXIAL DISPLACEMENT 24 MM INJECTION HOLE THREAD G1/4" BSP WEIGHT 123.03 KG