https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113970-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDd8aW1hZ2UvanBlZ3xhRFF3TDJnMU1DOHhNREEzTmpVNU5EUTNNRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRNNU56QmZNekF3V0RNd01DNXFjR2N8NGM0MjlhZjZhNjRmYzhlYjMwMThiYTU2YjdjN2JkNjM5NDA2MjU5NGM1Njg5NWMwNDg1MWYyYzUzY2YwZTc5Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25113970-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDd8aW1hZ2UvanBlZ3xhRFF3TDJnMU1DOHhNREEzTmpVNU5EUTNNRGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRNNU56QmZNekF3V0RNd01DNXFjR2N8NGM0MjlhZjZhNjRmYzhlYjMwMThiYTU2YjdjN2JkNjM5NDA2MjU5NGM1Njg5NWMwNDg1MWYyYzUzY2YwZTc5Nw
HONEYWELL CONTROLS
HONEYWELL CONTROLS
HPA160
HONEYWELL CONTROLS HONEYWELL CONTROLS
Description
HPA160 TOWER ALLERGEN REMOVER ; TRUE HEPA
Tower Allergen Remover; 0.3 Micron; 11.08" Width; 8.11" Length; 25.59" Height; Electronic Filter Replacement Indicator; Easy Tap Power Control; 3 Air Cleaning Levels Plus Turbo Clean Setting; 99.97% of Microscopic Allergens
Part #
HPA160
BDI #
25113970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/HPA160/p/25113970
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40161500
Weight / Kilogram
4.53
Product Group - BDI
F02170
Harmonized Tariff Code
8508.70.00.00
Noun
Remover
Keyword String
Tower Allergen
Manufacturer URL
https://www.honeywell.com
Weight / LBS
9.99
Product Detail
Tower Allergen Remover
Product Specification
0.3 Micron; 11.08" Width; 8.11" Length; 25.59" Height; Electronic Filter Replacement Indicator; Easy Tap Power Control; 3 Air Cleaning Levels Plus Turbo Clean Setting; 99.97% of Microscopic Allergens
Long Description
Tower Allergen Remover; 0.3 Micron; 11.08" Width; 8.11" Length; 25.59" Height; Electronic Filter Replacement Indicator; Easy Tap Power Control; 3 Air Cleaning Levels Plus Turbo Clean Setting; 99.97% of Microscopic Allergens

