DIXON VALVE
DIXON VALVE
HST06T
DIXON VALVE DIXON VALVE
Description
HST06T TUBE CLAMP ; 3/8" (L-1.65"XW-1.18"XH-1.30")
Clamp; 1.3" Height; 1.65" Length; Steel and Polypropylene Material; 3/8" Size; 1.18" Width
Part #
HST06T
BDI #
19323535
Details
9.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/HST06T/p/19323535
Your Price
$ 9.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.077
Product Group - BDI
F02172
Noun
Clamp
Manufacturer URL
https://dixonvalve.com
Product Detail
Clamp
Product Specification
1.3" Height; 1.65" Length; Steel and Polypropylene Material; 3/8" Size; 1.18" Width
Long Description
Clamp; 1.3" Height; 1.65" Length; Steel and Polypropylene Material; 3/8" Size; 1.18" Width