Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HTW06T https://www.bdiexpress.com/medias/MFRDVCXXXXXX-HTW02P-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4NnxpbWFnZS9qcGVnfGFERXpMMmhoT1M4eE1EazNOREEzT0RVek16WTJNaTlOUmxKRVZrTllXRmhZV0ZoZlNGUlhNREpRWHpNd01IZ3pNREF1YW5Cbnw5Y2M4MGU3ZTQ3OWFlNjVmOWY4ZjZmYzdiYTQ1NzNkODFmOGJhOGI0NTdlMDY4ODMzNTc2NGRiOTE2NDNjNWRi
19323680 Fluid Power 

DIXON VALVE DIXON VALVE

HTW06T

Description

HTW06T TUBE CLAMP ; 3/8" (L-1.46"XW-1.18"XH-1.36")

Clamp; 1.36" Height; 1.46" Length; Steel and Polypropylene Material; 3/8" Size; 1.18" Width

Part #

HTW06T

BDI #
19323680

Details

12.29 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 12.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.095
Product Group - BDI
F02172
Noun
Clamp
Manufacturer URL
https://dixonvalve.com
Product Detail
Clamp
Product Specification
1.36" Height; 1.46" Length; Steel and Polypropylene Material; 3/8" Size; 1.18" Width
Long Description
Clamp; 1.36" Height; 1.46" Length; Steel and Polypropylene Material; 3/8" Size; 1.18" Width