Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 12M3KX48 W/12MPX-12MP
24024034 Hose Assemblies 

GATES GATES

12M3KX48 W/12MPX-12MP

Description

12M3KX48 W/12MPX-12MP HOSE ASSEMBLY ; 48IN OAL 12MPX ONE END 12MP OTHER END

Hydraulic Hose Assembly; 3/4" Inside Diameter; 1.15" Outside Diameter; 48FT Length; Black; 3/4" MNPTF Swivel X 3/4" MNPTF; 3250 PSI | 224.1 Bar Operating Pressure

Part #

12M3KX48 W/12MPX-12MP

BDI #
24024034

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
48
Length - Meter
14.63
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Fittings Used on Ends
3/4" MNPTF Swivel X 3/4" MNPTF
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224.1 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose Assembly; 3/4" Inside Diameter; 1.15" Outside Diameter; 48FT Length; Black; 3/4" MNPTF Swivel X 3/4" MNPTF; 3250 PSI | 224.1 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.15 Inch | 29.21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh