Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1INX25FT FIRE ENGINE BOOSTER 800 MXF https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-FEB-MXF-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI3NHxpbWFnZS9qcGVnfGFEaGhMMmd6T0M4eE1EazNOek15T0RNNU9ETTJOaTlKVGtSRFZFaEJVMU5aV0ZoZlNFOVRSVjlHUlVKZlRWaEdYMUpFWHpNd01IZ3pNREF1YW5CbnxiM2JkZjI3YTgyMjc0MDRhYzFjMTFmOTY1Y2YxMDkxMWViYzBjNDEwZmFlY2ZlMGIwY2JlZWY4YzMzY2E4NDBj
24573129 Hose Assemblies 

CONTINENTAL CONTINENTAL

1INX25FT FIRE ENGINE BOOSTER 800 MXF

Description

1X25FT FIRE ENGINE BOOSTER 800 MXF ; POR HOSE ASSY RED SBR

Hose Assembly; Special; 1" Inside Diameter; 1.53" Outside Diameter; 25FT Length; Red; 1" Male X 1" Female; 0 To 180 Deg F Operating Pressure

Part #

1INX25FT FIRE ENGINE BOOSTER 800 MXF

BDI #
24573129

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
8.189
EAN
0037256498299
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
25
Length - Meter
7.62
Type of Hose
Special
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
1" Male X 1" Female
Operating Temperature Range
0 To 180 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Heavy-duty Industrial | Municipal Operation
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Special
Manufacturer URL
https://www.continental.com
Weight / LBS
14.25
Long Description
Hose Assembly; Special; 1" Inside Diameter; 1.53" Outside Diameter; 25FT Length; Red; 1" Male X 1" Female; 0 To 180 Deg F Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.53 Inch | 38.862 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh